1-1/4 x 1-7/30 in. Metal Stapler
1-1/4 x 1-7/30 in. Metal Stapler
Package Quantity Info:
EA: 1 IP: 2 CA: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quickly affixes 1/2" PEX to wooden subfloor
- Operates with 60 - 100 psi incoming air pressure
- Upright manual staples for wooden subfloors
- Built in tubing aligner
Documents
Specifications
- Brand Model Compatibility:
- QHUNWSG
- Depth:
- 1-1/2 in
- Height:
- 3/4 in
- Length:
- 1-1/4 in
- Origin:
- Global
- Tool Type:
- Staple
- UL Listed:
- No
- Weight:
- 0.0085 lb
- Width:
- 1-467/2000 in