1-1/4 x 3/4 in. Brass Pex Coupling in Red

Part #QQQC64GX  |  Item #4663171  |  Manufacturer Part #QQC64GX

$ 10.88 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 3/4 in

    Part #QQQC64GXItem #4663171Mfr. Part #QQC64GX

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.88 /EACH
    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ASTM Specifications: F877, F1807

CSA Certified: NSF

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Lead Law Compliant: Yes

Length: 2-43/200 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 160 psi

Origin: Global

Overall Length: 2-43/200 in

Overall Width: 1-13/100 in

Temperature Rating: 200

Weight: .1369

Width: 1-13/100 in