1 in. Brass PEX Crimp x MPT Adapter

You last purchased this on
 
Zurn PEX

1 in. Brass PEX Crimp x MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1 in. Brass PEX Crimp x MPT Adapter

  • Fast #
  • Part #QQQMC55GX
  • Item #3986457
  • Manufacturer Part #QQMC55GX
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 19 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • The adapter solders directly to cooper tubing with PEX systems
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1771/2000 in
MA Approved -:
Yes
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Weight:
0.1804 lb
cUPC Certified:
Yes