1 x 300 ft. CTS Hot and Cold PEX Tubing Coil in Blue

Part #QQ5PC300XBLUE  |  Item #3784301  |  Manufacturer Part #Q5PC300XBLUE

$ 308.99 EACH
(Pricing is for Blue)

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61 certified
  • 25-year warranty

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: E84, F876/F877, F1807, F1865, F1960, F2098, F2159

AWWA Specifications: C904

Application: [Fire Protection, Potable Water, Underground Fluid Distribution, Water Distribution]

Color Finish: Blue

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fire Suppression System Rated: Yes

GSA Approved: No

High Pressure: 160

IAPMO Listed: No

Inside Diameter: 43/50 in

Length: 44 in

MA Approved: Yes

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

UL Listed: UL 1821

Wall Thickness: 0.125 in

Weight: 51