Zurn Pex

100 ft. x 3/8 in. Hot and Cold PEX Tubing

Part #QQ2PC100XRED  |  Manufacturer Part #Q2PC100XRED

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61 certified
  • 25-year warranty

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Commercial, Residential

CSA Certified: CSA B137.5

Color Finish: Red

End Connection 1: Poly Tube

Fire Suppression System Rated: No

Length: 26 in

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 3/8 in

UL Listed: Yes

Width: 26 in