Zurn PEX

1000 ft. x 1/2 in. Poly Tube Polyethylene Tubing

Part #QQ3PAP1000X  |  Manufacturer Part #Q3PAP1000X

$ 961.58 EACH
(Pricing is for 32 in)

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines advantages of metal and plastic pipe
  • Bends easily and stays in place
  • ASTM standard 1281
  • 25-year warranty

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-1281

CSA Certified: CSA B137.5

Color Finish: Orange

End Connection 1: Poly Tube

Length: 32 in

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 73

Pipe Tubing Size: 1/2 in

Width: 32 in