Zurn Pex

1/2 in. Bronze FPT 175 psi Backflow Preventer

Part #QQHWBP3  |  Manufacturer Part #QHWBP3

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backflow preventer used in radiant heating systems
  • Twin dependently acting check valves with an intermediate atmospheric vent
  • Bronze body construction, corrosion-resistant internal parts
  • Maximum working pressure of 175 psi
  • Temperature range is 32°F - 210°F
  • Union connection on both ends

Specifications

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Material: Bronze

Maximum Pressure: 175 psi

Valve Size: 1/2 in