1/2 in. Copper PEX Crimp x Female Sweat Adapter
1/2 in. Copper PEX Crimp x Female Sweat Adapter
Package Quantity Info:
EA: 1 IP: 50 CA: 500 PT: 45000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Cooper construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-1807
- CSA Certified:
- CSA B137.5
- Diameter - Inside 1:
- 671/1000 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-81/200 in
- MA Approved -:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Weight:
- 0.0274 lb
- cUPC Certified:
- Yes