1/2 in. FPT Bronze and Cast Iron Pressure Reducing Valve
1/2 in. FPT Bronze and Cast Iron Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure rated 200 PSI, Spring range 10-25 PSI, Factory set at 15 PSI
- Maximum temperature 210°F
- Bronze water pressure reducing valve, 1/2" boiler feed regulator with quick-fill lever
- Union end with FPT
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- IAPMO Listed -:
- No
- Material:
- Bronze
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Pressure Regulating Valve
- WaterSense Labeled:
- No