1/2 in. Plastic PEX Pipe Clamp

You last purchased this on
 
Zurn PEX

1/2 in. Plastic PEX Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #QQHLCH3
  • Item #2973067
  • Manufacturer Part #QHLCH3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PEX tubing can be released from the clic holder without damage
  • Locking clic holder quickly affixes 1/2 in. PEX tubing to a substrate using a screw or nail
  • Requires Certification

Specifications

Application:
Residential
Depth:
1-67/100 in
Fits Pipe Size:
1/2 in
Height:
339/500 in
Length:
1-67/100 in
Material:
Plastic
Material Type:
PVC
Origin:
Global
Product Type:
Locking Clic Holder
UL Listed:
No
Weight:
0.013 lb
Width:
1-303/2000 in