1/2 in. Stainless Steel PEX Clamp Ring
QickClamp® 1/2 in. Stainless Steel PEX Clamp Ring
Package Quantity Info:
EA: 1 IP: 100 CA: 1000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One-tool system
- Indicator positioning site hole
- Patent-pending stainless steel technology
- Easy installation
- Used in PEX hot and cold water plumbing applications
Specifications
- ASTM:
- ASTM F-877
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- QickClamp®
- Depth:
- 1 in
- Diameter - Inside 1:
- 31/50 in
- End Connections:
- Barbed
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1/2 in x 1 in x 1-1/2 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF-14
- NSF Certified:
- Yes
- Origin:
- Global
- Size:
- 1/2 in
- Thickness:
- 0.031 in
- Weight:
- 0.0072 lb
- Width:
- 1 in