1/2 in. PEX Barbed x Nominal with Nailing Flange Copper Stubout Elbow 8 in.

You last purchased this on
 
Zurn PEX

1/2 in. PEX Barbed x Nominal with Nailing Flange Copper Stubout Elbow 8 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. PEX Barbed x Nominal with Nailing Flange Copper Stubout Elbow 8 in.

  • Fast #
  • Part #QQSTUBLXXF
  • Item #2113731
  • Manufacturer Part #QSTUBLXXF
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • The end spun closed allows for system testing before valves or other fittings are installed
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • NSF 61 certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F877, ASTM F1807
Depth:
8-1/2 in
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp
Faucet Connection:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
Height:
2-1/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/2 in
MA Approved -:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Weight:
0.294 lb
Width:
4-3/5 in
cUPC Certified:
Yes