1/2 in. Plastic PEX Pipe Clamp

You last purchased this on
 
Zurn PEX

1/2 in. Plastic PEX Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #QQIS3
  • Item #51748
  • Manufacturer Part #QIS3
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install
  • Used in hot and cold water plumbing applications
  • Secures PEX tubing
  • Ribs allow for expansion and contraction
  • For 1/2 in. PEX tubing
  • Requires Certification

Specifications

Application:
Cold Water Plumbing, Heating, Hot Water Plumbing
CARB OTC LEED Compliant:
No
Depth:
2-3/10 in
Fits Pipe Size:
1/2 in
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
2-3/10 in
Material:
Plastic
Material Type:
PEX
NSF Certified:
No
Origin:
Global
Product Type:
Pipe Insulator
Weight:
0.018 lb
Width:
1-3/5 in