1/2 x 1/2 in. 90 Degree Assembly Elbow

Part #QQAE33  |  Item #18937  |  Manufacturer Part #QAE33

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Elbow Degree: 90

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Height: 1-3/10 in

Lead Law Compliant: Yes

Length: 3-1/5 in

Material: Plastic

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Type: QQAE33

Weight: .1273