2-12/49 x 1-47/86 in. Metal Staple
2-12/49 x 1-47/86 in. Metal Staple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2-1/2" long for 1-1/2" or thicker foam insulation
- Quickly affixes 3/8", 1/2", and 5/8" PEX tubing to rigid insulations
- Upright manual staples for rigid insulation
- For use with QHUMFSG
Specifications
- Depth:
- 2-49/200 in
- Faucet Connection:
- PEX
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 487/2000 in
- Length:
- 2-49/200 in
- Material:
- Metal
- Origin:
- Global
- Size:
- 2-1/2 in
- Tool Type:
- Staple
- Weight:
- 0.0052 lb
- Width:
- 1-1093/2000 in