2 in. Barbed Brass Test Plug
2 in. Barbed Brass Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The versatile plug can be used in PEX system pressure testing or as a permanent stop
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- Application:
- Hot and Cold Water Systems
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-17/25 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 1-73/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-39/40 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 33
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 1-39/40 in
- Overall Width:
- 1-73/100 in
- Pressure - Maximum:
- 160 psi
- Temperature Rating:
- 200
- Tool Type:
- Test Plug
- Weight:
- .464 lb