Zurn Pex

2 in. Brass Barbed x Female Sweat Adapter

Part #QQQ1050GX  |  Manufacturer Part #QQ1050GX

Fitting Sizes:

2 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM F-877

CSA Certified: CSA B137.5

End Connection 1: PEX Barbed

End Connection 2: Female Sweat

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Height: 2-8/25 in

Lead Law Compliant: Yes

Length: 3-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Width: 2-8/25 in