2 in. Brass PEX Crimp x MPT Adapter

You last purchased this on
 
Zurn PEX

2 in. Brass PEX Crimp x MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

2 in. Brass PEX Crimp x MPT Adapter

  • Fast #
  • Part #QQQMC88GX
  • Item #3910427
  • Manufacturer Part #QQMC88GX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • The adapter solders directly to cooper tubing with PEX systems
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year warranty proven to last the lifetime of the building
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
F877, F1807
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Adapter
Height:
2-37/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/20 in
MA Approved -:
Yes
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61G
NSF Certified:
Yes
Origin:
Global
Overall Length:
2-17/20 in
Overall Width:
2-11/20 in
Pressure - Maximum:
160 psi
Temperature Rating:
200
Type:
QQQMC88GX
Weight:
.646 lb
Width:
2-11/20 in