Zurn Pex

20 ft. Hot and Cold Poly Tube 1 in. PEX Tubing in White

Part #QQ5PS20X  |  Manufacturer Part #Q5PS20X

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61 certified
  • 25-year warranty

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM F-876, ASTM F-877]

CSA Certified: CSA B137.5

Color Finish: White

End Connection 1: Poly Tube

End Connection 2: Poly Tube

Length: 240 in

Material: Plastic

Material Type: PEX

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 1 in

Wall Thickness: 0.114 in

Width: 1-1/8 in