3/4 in. Stainless Steel PEX Clamp Ring

You last purchased this on
 
Zurn PEX

3/4 in. Stainless Steel PEX Clamp Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

3/4 in. Stainless Steel PEX Clamp Ring

  • Fast #
  • Part #QQSSRPG4X
  • Item #7339343
  • Manufacturer Part #QSSRPG4X
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 583 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Stainless Steel pre-crimped ring allows for easier installation of PEX brass and polymer fittings
  • Utilizes One Tool
  • Stainless Steel Pre-Crimped Ring 1/2", 3/4", and 1"
  • The Pre-Gripped feature makes proper positioning of the ring easier and faster for the installer
  • Stainless Steel (Type 304) mechanical fastener used to secure ZurnPEX® tubing to Zurn Qick/Sert1™ fittings
  • Requires Certification

Specifications

ASTM:
ASTM F-2098
Application:
Commercial
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Depth:
813/2000 in
Diameter - Inside 1:
89/100 in
End Connections:
Barbed
Fits Pipe Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1 in x 3/4 in
Fitting Type:
PEX Ring
GSA Approved:
No
Height:
1-3/25 in
IAPMO Listed -:
No
Length:
50/123 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Size:
3/4 in
Thickness:
0.031 in
Weight:
.02 lb
Width:
1-1/8 in