3/4 in. x 20 ft. Plastic Tubing in Blue
hy-PE-RTube™ 3/4 in. x 20 ft. Plastic Tubing in Blue
-
Pick Up: 940 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty
- NSF 14 and 61 certified
- ASTM F876 / F877 certified
- Non-toxic materials ensure the highest purity and safety
- BPA, lead-free construction holds up for years of use
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1807, ASTM F-2623
- AWWA:
- AWWA C-904
- Application:
- Residential, Commercial, Potable Water
- Collection:
- hy-PE-RTube™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 671/1000 in
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- UL Listed:
- Yes
- Wall Thickness:
- 0.097 in
- Weight:
- 2.2 lb
- cUPC Certified:
- Yes