3/4 x 3/4 x 18 in. FIP x PEX Barbed Copper Water Heater Connector

Part #QS6713NB18GX  |  Item #3987147  |  Manufacturer Part #S6713NB18GX

Length:

18-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Copper water heater connector
  • 3/4" female pipe thread x 3/4" XL brass barb, 18" long

Lead Law Compliant

Documents

Specifications

End Connection 1: FPT

End Connection 2: PEX Barbed

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Lead Law Compliant: Yes

Length: 18-1/2 in

Material: Copper

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Width: 1-3/10 in