3/8 in - 3/4 in Pipe Reamer

Part #QQHPAP234  |  Item #3695082  |  Manufacturer Part #QHPAP-234

$ 10.33 EACH

Pipe Capacity:

3/8 in - 1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-Use Tool
  • ADA Compliant

Specifications

Application: Commercial

Depth: 4-1/2 in

Height: 4-47/50 in

Length: 4-4/21 in

Material: Metal

Number of Tools Included: 1

Origin: Global

Overall Length: 4-1/2 in

Overall Width: 8 in

Pipe Capacity: 3/8 in - 1/2 in

Size: 1/2 in;3/4 in;3/8 in

Type: QQHPAP234

Weight: .1614

Width: 8 in