Zurn Pex

3/8 in. x 1000 ft. PEX Barrier Coil

Part #QQHR2PC1000FX  |  Manufacturer Part #QHR2PC1000FX

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible tubing used in potable plumbing applications
  • Easy to install and requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • Long-lasting performance
  • Reduced coil memory
  • Environmentally friendly
  • Thirty year warranty
  • Made in the USA

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-876, ASTM F-877

CSA Certified: CSA B137.5

Color Finish: Red

End Connection 1: Poly Tube

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: No

Length: 33 in

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 3/8 in

UL Listed: No

Width: 33 in