Zurn Pex Accuflow® 8 x 8 x 8 x 8 in. Port Brass Manifold

QQHPM8

Manufacturer Part #: QHPM-8

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Factory assembled
  • Easy to install
  • Flow meters included
  • Each port of return header has on/off control
  • Designed to go from box to wall with no extra assembly
  • Complete with supply and return isolation ball valves, and automatic air vents
  • Includes fill/drain valves and supply and return thermometers
  • Rated for 150 psi at a maximum temperature of 230°F
  • Mounting brackets included

SPECIFICATIONS

Collection
Accuflow®
End Connection 2
PEX
End Connection 3
PEX
End Connection 4
PEX
End Connections
PEX
Flow Rate
1.32 gpm
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
No
Width
16-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday