Metal Medium Ratcheting Qickclamp Tool

You last purchased this on
 
Zurn PEX

QickClamp® Metal Medium Ratcheting Qickclamp Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickClamp® Metal Medium Ratcheting Qickclamp Tool

  • Fast #
  • Part #QQCRTQCRM
  • Item #3880289
  • Manufacturer Part #QCRTQCRM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Indicator lights illuminates when crimp is complete
  • Comes with canvas holder
  • QickClamp® ratcheting tool
  • Requires Certification

Specifications

Application:
Residential
Battery Type:
Lithium
Brand Model Compatibility:
QCLP2X, QCLP3X, QCLP4X
Collection:
QickClamp®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2 in
Height:
1-3/4 in
Jaw Capacity (in):
3/8 in;1/2 in;3/4 in
Length:
10-1/2 in
Material:
Metal
Origin:
Global
Overall Length:
10-1/2 in
Overall Width:
6-3/4 in
Power Source:
Battery
Tool Type:
Crimper
Type:
QQCRTQCRM
Weight:
2.044 lb
Width:
6-3/4 in