Zurn Pex Metal PEX Portable Hanging Uncoiler

QQPHU

Manufacturer Part #: QPHU

Material

Metal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Portable pipe uncoiler
  • Can be mounted to the joists for easy access
  • Accommodates barrier or non-barrier tubing
  • Labor saver
  • Lightweight for easy installation

SPECIFICATIONS

ASTM Specifications
ASTM F-18021
Application
Pipe
CARB OTC LEED Compliant
No
Height
1-1/4 in
IAPMO Listed
No
Length
25 in
Material
Metal
Tool Type
Pipe Uncoiler
UL Listed
No
Width
3-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday