Zurn Pex

QCM43 160 psi Copper PEX Crimp 3/4 x 1/2 in. Valve Manifold

Part #QQCM4312GX  |  Manufacturer Part #QCM43-12GX

Fitting Sizes:

3/4 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Copper manifolds reduce number of connections
  • Easy to install

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM F-1807, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: QCM43

End Connection 1: PEX Crimp

End Connection 2: PEX Crimp

End Connection 3: PEX Crimp

End Connection 4: PEX Crimp

End Connections: PEX Crimp

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 27 in

Material: Copper

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Width: 2-1/4 in