Zurn PEX

QickCap® 1-1/2 in. Copper Crimp Ring with Positioning Cap

Part #QQCR7XPC  |  Manufacturer Part #QCR7XPC

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #QQCR7XPCMfr. Part #QCR7XPC

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Accurately positions crimp ring on piping to ensure proper installation
  • Quick and easy installation reduces labor
  • Simplifies installation of crimp ring on the tube, even in tight spaces
  • Can be used for hot and cold water distribution plumbing systems

Specifications

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

Collection: QickCap®

FM Approved: No

Fits Pipe Size: 1-1/2 in

GSA Approved: No

Height: 1-4/5 in

IAPMO Listed: No

Inside Diameter: 1-1/2 in

Length: 31/35 in

Material: Copper

NSF Certified: No

Type: QQCR7XPC

Width: 1-4/5 in