1/2 in. Copper PEX Crimp Ring with Positioning Cap
QickCap® 1/2 in. Copper PEX Crimp Ring with Positioning Cap
Package Quantity Info:
EA: 1 IP: 100 CA: 1000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installation reduces labor
- Simplifies installation of crimp ring on the tube, even in tight spaces
- Accurately positions crimp ring on piping to ensure proper installation
- Can be used for hot and cold water distribution plumbing systems
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Commercial, Potable Water, Residential
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- QickCap®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 4/5 in
- Diameter - Inside 1:
- 1/2 in
- End Connections:
- Barbed
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- Height:
- 3/5 in
- IAPMO Listed -:
- No
- Length:
- 4/5 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 1/2 in
- Weight:
- 0.0141 lb
- Width:
- 4/5 in
- cUPC Certified:
- Yes