Plastic Male 1 in. Valve Manifold
QickPort® Plastic Male 1 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 125-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduced installation time, delivers hot water faster
- Eliminates temperature and pressure fluctuation
- Preassembled manifold, corrosion resistant polymer and stainless steel construction
- Manifold is rated at a maximum pressure of 100 PSI at 180°F. Optional shut off valves can be added for individual on/off control of each distribution line. NSF listed. For use with potable water only.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- NSF
- Collection:
- QickPort®
- Depth:
- 38 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connection 3:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 38 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 36
- Overall Length:
- 38 in
- Overall Width:
- 6 in
- Size:
- 1/2 in;1 in
- Weight:
- 6.952 lb
- Width:
- 6 in
- cUPC Certified:
- Yes