1-1/4 x 1 in. Plastic PEX Crimp Coupling

You last purchased this on
 
Zurn PEX

QickSert CR® 1-1/4 x 1 in. Plastic PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR® 1-1/4 x 1 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #QQQPC65X
  • Item #7209774
  • Manufacturer Part #QQPC65X
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • NSF 61 certified
  • ANSI certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Versatile design works with existing PEX systems and crimp fittings
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
QickSert CR®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-81/500 in
Diameter - Inside 1:
1-1/4 in
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Faucet Connection:
Barbed
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling
GSA Approved:
No
Height:
1-607/2000 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-81/500 in
MA Approved -:
Yes
Material:
Plastic
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Size:
1 in;1-1/4 in
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
UL Listed:
No
Weight:
0.031 lb
Width:
1-607/2000 in
cUPC Certified:
Yes