1 x 3/4 in. Plastic PEX Crimp Coupling
QickSert CR® 1 x 3/4 in. Plastic PEX Crimp Coupling
Package Quantity Info:
EA: 1 IP: 50 CA: 250 PT: 28000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
- ANSI certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- Versatile design works with existing PEX systems and crimp fittings
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2159, ASTM F-877
- Application:
- Commercial, Potable Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- QickSert CR®
- Depth:
- 1-167/250 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- Height:
- 1 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-167/250 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Weight:
- 0.0178 lb
- Width:
- 1 in
- cUPC Certified:
- Yes