QickSert CR™ 1/2 in. Barbed x FPT Polymer Swivel Adapter

Part #QQQPSFC33X  |  Item #2972421  |  Manufacturer Part #QQPSFC33X

$ 1.12 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #QQQPSFC33XItem #2972421Mfr. Part #QQPSFC33X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.12 /EACH
    Added to your cart. View Cart

Product Details

  • The female adapter is used to easily transition from PEX to male piping threads
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F2159

Collection: QickSert CR™

End Connection 1: PEX

End Connection 2: FPT

End Connection 3: PEX

End Connections: PEX x FPT x PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 1-47/50 in

MA Approved: Yes

Material: Plastic

Material Type: Acudel Polymer

Maximum Pressure: 160 psi

Origin: Domestic

Overall Length: 1-47/50 in

Overall Width: 1-3/10 in

Temperature Rating: 200

Type: QQQPSFC33X

Weight: .03

Width: 1-3/10 in