1/2 in. Plastic PEX Crimp Coupling

You last purchased this on
 
Zurn PEX

QickSert CR® 1/2 in. Plastic PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR® 1/2 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #QQQPC33X
  • Item #2939930
  • Manufacturer Part #QQPC33X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 58 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • NSF 61 certified
  • ANSI certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Versatile design works with existing PEX systems and crimp fittings
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
Collection:
QickSert CR®
Depth:
1-1/2 in
Diameter - Inside 1:
19/40 in
Diameter - Outside:
5/8 in
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Faucet Connection:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Height:
687/1000 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
MA Approved -:
Yes
Material:
Plastic
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
Type:
QQQPC33X
Weight:
0.0063 lb
Width:
687/1000 in
cUPC Certified:
Yes