3/8 x 1/2 in. Hot and Cold Water Systems Test Plug

You last purchased this on
 
Zurn PEX

QickSert CR™ 3/8 x 1/2 in. Hot and Cold Water Systems Test Plug

  • Fast #
  • Part #QQXP2XP
  • Item #2435842
  • Manufacturer Part #QXP2XP
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR™ 3/8 x 1/2 in. Hot and Cold Water Systems Test Plug

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Designed for temporary pressure testing with PEX system, the fitting pairs well with other PEX inserts and crimp fittings
  • ANSI certified
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-877, ASTM F-2159
Application:
Hot and Cold Water Systems
Collection:
QickSert CR™
Depth:
151/200 in
Diameter:
1/2 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Faucet Connection:
Barbed
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
163/400 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
151/200 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acetal
Origin:
Domestic
Overall Length:
151/200 in
Size:
3/8 in
Tool Type:
Test Plug
Weight:
0.003 lb
Width:
163/400 in
cUPC Certified:
Yes