1/2 x 63/100 in. Hot and Cold Water Systems Test Plug
QickSert CR™ 1/2 x 63/100 in. Hot and Cold Water Systems Test Plug
-
Pick Up: 290 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- Designed for temporary pressure testing with PEX system, the fitting pairs well with other PEX inserts and crimp fittings
- ANSI certified
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877, ASTM F-2159
- Application:
- Hot and Cold Water Systems
- Collection:
- QickSert CR™
- Depth:
- 22/25 in
- Diameter:
- 63/100 in
- Diameter - Inside 1:
- 7/20 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1261/2000 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22/25 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acetal
- Origin:
- Global
- Overall Length:
- 22/25 in
- Size:
- 1/2 in
- Tool Type:
- Test Plug
- Weight:
- 0.0048 lb
- Width:
- 1261/2000 in
- cUPC Certified:
- Yes