QickSert CR™ 1/2 x 1/2 in. PEX Barbed x FPT Swivel Elbow

Part #QQQE33BSGX  |  Item #4078732  |  Manufacturer Part #QQE33BSGX

$ 5.89 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #QQQE33BSGXItem #4078732Mfr. Part #QQE33BSGX

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.89 /EACH
    Added to your cart. View Cart

Product Details

  • Used in PEX hot and cold water plumbing applications
  • Easy installation
  • Low-lead compliant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F1807

CARB OTC LEED Compliant: No

Collection: QickSert CR™

End Connection 1: PEX

End Connection 2: FPT

End Connections: PEX x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 1-2/93 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-442/733 in

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Global

Overall Length: 1-442/733 in

Overall Width: 1-159/713 in

Size: 1/2 in

Type: QQQE33BSGX

Weight: .09

Width: 1-159/713 in