3/4 in. Plastic PEX Crimp x 1/2 in. MPT Adapter
QickSert CR™ 3/4 in. Plastic PEX Crimp x 1/2 in. MPT Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- The male adapter fitting is used to easily transition from PEX systems to female piping threads
- ANSI certified
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-2159
- Collection:
- QickSert CR™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MNPT
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-37/50 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel Polymer
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- Origin:
- Domestic
- Overall Length:
- 1-37/50 in
- Overall Width:
- 1-1/10 in
- Pressure - Maximum:
- 80 psi
- Weight:
- 0.02 lb
- Width:
- 1-1/10 in