Zurn Pex QickSert CR™ 160 psi Copper PEX Crimp 3/4 x 1/2 in. Valve Manifold

QQPM4434

Manufacturer Part #: QPM443-4

Fitting Sizes

3/4 in x 1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mutli-port tees result in up to 60% fewer connections, significantly reducing opportunities for a leak
  • Fast and easy installation
  • Multiple configurations increases installation versatility
  • Chlorine and corrosion resistant, ideal for harsh water environments

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-2159, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 2
1/2 in
GSA Approved
No
Height
1 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
1-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday