QickSert CR™ 160 psi Plastic PEX Crimp 1 x 1/2 in. Valve Manifold

Part #QQPM535  |  Item #4605371  |  Manufacturer Part #QPM53-5

$ 23.25 EACH
(Pricing is for 1 in x 1/2 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The multi-port tee can service different fixtures from the same main line
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F2159

CARB OTC LEED Compliant: No

Collection: QickSert CR™

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 9 in

MA Approved: Yes

Material: Plastic

Material Type: Acudel Polymer

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outlet Quantity: 5

Overall Length: 9 in

Overall Width: 1-3/4 in

Temperature Rating: 200

Weight: .15

Width: 1-3/4 in