160 psi Plastic PEX Crimp 1 x 1/2 in. Valve Manifold
QickSert CR™ 160 psi Plastic PEX Crimp 1 x 1/2 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- The multi-port tee can service different fixtures from the same main line
- ANSI certified
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F2159
- CARB OTC LEED Compliant:
- No
- Collection:
- QickSert CR™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 4
- Overall Length:
- 8 in
- Overall Width:
- 1-3/4 in
- Pressure - Maximum:
- 160 psi
- Temperature Rating:
- 200
- Weight:
- .136 lb
- Width:
- 1-3/4 in