2 x 1-1/2 in. Plastic PEX Crimp Coupling
QickSert CR™ 2 x 1-1/2 in. Plastic PEX Crimp Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- ANSI certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- Versatile design works with existing PEX systems and crimp fittings
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F2159
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- QickSert CR™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-87/100 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 2-87/100 in
- Overall Width:
- 1-87/100 in
- Pressure - Maximum:
- 160 psi
- Size:
- 1-1/2 in;2 in
- Temperature Rating:
- 200
- UL Listed:
- No
- Weight:
- .08 lb
- Width:
- 1-87/100 in