2 in. Plastic PEX Crimp Coupling

You last purchased this on
 
Zurn PEX

QickSert CR™ 2 in. Plastic PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR™ 2 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #QQQPC88X
  • Item #7209763
  • Manufacturer Part #QQPC88X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year warranty proven to last the lifetime of the building
  • NSF 61 certified
  • ANSI certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Versatile design works with existing PEX systems and crimp fittings
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
F877, F2159
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
NSF
Collection:
QickSert CR™
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-17/100 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acudel Polymer
NSF Certified:
No
Origin:
Global
Overall Length:
3-17/100 in
Overall Width:
1-9/10 in
Pressure - Maximum:
160 psi
Size:
2 in
Temperature Rating:
200
Type:
QQQPC88X
UL Listed:
No
Weight:
.1 lb
Width:
1-9/10 in