3/4 in. Plastic PEX Crimp x 3/4 in. MPT Adapter
QickSert CR® 3/4 in. Plastic PEX Crimp x 3/4 in. MPT Adapter
-
Pick Up: 37 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- The male adapter fitting is used to easily transition from PEX systems to female piping threads
- ANSI certified
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-2159
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- QickSert CR®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/10 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.0243 lb
- cUPC Certified:
- Yes