QickSert CR™ 3/4 in. Test Plug

Part #QQXP4XP  |  Item #1826360  |  Manufacturer Part #QXP4XP

$ 0.42 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for temporary pressure testing with PEX system, the fitting pairs well with other PEX inserts and crimp fittings
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: F877, F2159

Application: Hot and Cold Water Systems

CSA Certified: NSF

Collection: QickSert CR™

Depth: 17-17/20 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 331/400 in

Inside Diameter: 99-99/125 in

Lead Law Compliant: Yes

Length: 17/20 in

MA Approved: Yes

Material: Acetal

Origin: Global

Outside Diameter: 99/100 in

Overall Length: 17-17/20 in

Overall Width: 331/400 in

Tool Type: Test Plug

Type: QQXP4XP

Weight: 86