ZurnPEX® 1 in. Barbed x Male Adapter

Part #QQQPMC55FX  |  Item #4203216  |  Manufacturer Part #QQPMC55FX

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #QQQPMC55FXItem #4203216Mfr. Part #QQPMC55FX

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Used in Zurn® PEX residential fire protection system applications
  • Easy to install
  • Molded from highly engineered polymers
  • Low-Lead Compliant

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F877, ASTM F2159]

Application: Residential

CSA Certified: CSA B137.5

Collection: ZurnPEX®

End Connection 1: Barbed

End Connection 2: Male

End Connections: Barbed x Male

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 1-176/493 in

Length: 2-11/50 in

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Overall Length: 2-11/50 in

Overall Width: 1-1/2 in

Size: 1 in

Type: FF169675IP6

UL Listed: Yes

Weight: .05

Width: 1-1/2 in