Zurn
Phix® 14-1/4 in. Acid Neutralization Cartridge
Part #ZZ9APHIX | Item #7688607 | Manufacturer Part #Z9A-PHIX
$
2,749.24
EACH
Height:
20 inProduct Details
- Durable construction stands up to tough environments
- Five times more efficient for less maintenance
- Lasts up to 30 times longer than limestone
- Durable glass-filled, polypropylene construction extends life
- Does not require special piping, equipment, storage or handling
- Tested to NSF International for compliance
- Backed by an industry-leading 10-year warranty
Documents
Specifications
Application: [Laboratories, Healthcare, Maintenance, Sinks]
Collection: Phix®
Depth: 8 in
Filtering Material: No
Height: 20 in
IAPMO Listed: No
Length: 8 in
MA Approved: Yes
NSF Certified: No
Origin: Global
Overall Length: 8 in
Overall Width: 8 in
Weight: 8
Width: 8 in