Zurn Plastic Elongated Toilet Seat

ZZ5957SSEL

Material

Plastic

$59.11

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 3-year warranty
  • Elongated or round seat in standard white
  • Open front with cover
  • Stainless steel check hinge

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
Height
21 in
IAPMO Listed
No
Length
16 in
Material
Plastic
Seat Type
Toilet
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday