Zurn Plastic Round Rough-In Floor Drain with Outlet

ZLCFR06PSRC

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS adapter as standard
  • Integral 1/2" trap primer
  • PVC rough in plastic floor drain with 2" outlet and 6" round top
  • Patent-pending rough-in cover allows for post-pour adjustability

SPECIFICATIONS

Adjustable
Yes
Drain Base Height
6-22/25 in
Drain Base Material
PVC
Fits Pipe Size
2 in
Grate Diameter
6 in
IAPMO Listed
No
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday